X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C13411 "EMBRACE" 1 Bulb Wall Sconce

Item: C13411
Finish: Satin Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20-3/4"
Width 5-3/4"
Extension From Wall 4"
Backplate Dimension 5 x 9-3/8
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Construction Hand Crafted Iron