X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C12876 "Vertigo" Multi Light Pendant

Item: C12876
Finish: Modern Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 50"
Width 45"
Diameter 45"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron