X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C12844 "Vertigo" Entrance / Foyer Pendant

Item: C12844
Finish: Modern Silver
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 32-3/4"
Width 30"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Voltage 120V
Construction Hand Forged Iron