X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C12842F "Vertigo" Down Light Pendant

Item: C12842F
Finish: Modern Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 18-1/2"
Diameter 18"
Extension From Wall 5"
Canopy Size 5/3/2008
Backplate Dimension 4-3/4 x 9-1/2
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Max. Wattage Per Bulb 26 W
Construction Hand Forged Iron