Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C12842 "Vertigo" Entrance / Foyer Pendant

Item: C12842
Finish: Modern Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,293.00

Price: $862.43

Details and Dimensions

Height 18-1/2"
Width 18"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Voltage 120V
Construction Hand Forged Iron