X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett COR12811 "Vertigo" 1 Bulb Wall Sconce

Item: COR12811
Finish: Modern Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 9-3/4"
Extension From Wall 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Construction Hand Forged Iron