X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C12748 "Cesto" Down Light Pendant

Item: C12748
Finish: Modern Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11-1/2"
Width 34"
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Voltage 120V
Construction Hand Crafted Iron