X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C12743 "Cesto" Semi Flush Mount Ceiling Light

Item: C12743
Finish: Modern Silver
Online Availability: Please call for availability.

List Price: $2,604.00

Price: $1,736.87



Details and Dimensions

Height 7-1/2"
Width 18"
Diameter 18"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron