X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C127410 "Cesto" Down Light Pendant

Item: C127410
Finish: Modern Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14-3/4"
Width 44"
Number of Bulbs 10
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Voltage 120V
Construction Hand Crafted Iron