X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C11376F "Vertigo" Down Light Pendant

Item: C11376F
Finish: Bronze / Gold Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 50"
Diameter 45"
Number of Bulbs 6
Bulb Type CFL
Lamp Type GU24
Max. Wattage Per Bulb 26 W
Construction Hand Crafted Iron