X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C11376 "Vertigo" Down Light Pendant

Item: C11376
Finish: Bronze / Gold Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 50"
Diameter 45"
Overall Height 103"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Carmel Ice Diffuser
Shade Material Glass
Construction Hand Crafted Iron