X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett COR11344 "Vertigo" Entrance / Foyer Pendant

Item: COR11344
Finish: Bronze / Gold Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 32-3/4"
Width 30"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Voltage 120V
Construction Hand Forged Iron