X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C11342F "Vertigo" Down Light Pendant

Item: C11342F
Finish: Bronze / Gold Leaf
Online Availability: Please call for availability.

List Price: $1,491.00

Price: $994.50



Details and Dimensions

Height 18-1/2"
Width 16-1/2"
Overall Height 67-1/2"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 52 W
Glass Type Carmel Ice Diffuser
Shade Material Glass
Downrod Quantity 4
Downrod Length (1) 6'', (2) 12'', (1) 18''
Construction Hand Crafted Iron
Includes Hang Straight Canopy