X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C11313 "Vertigo" Multi Bulb Wall Sconce

Item: C11313
Finish: Bronze / Gold Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 10"
Extension From Wall 5-1/8"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Construction Hand Crafted Iron