X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C109719 "Dolce" Entrance / Foyer Pendant

Item: C109719
Finish: Champagne Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 57-1/2"
Width 37"
Number of Bulbs 19
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Construction Hand Crafted Iron