Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C109712 "Dolce" Entrance / Foyer Pendant

Item: C109712
Finish: Champagne Leaf
Online Availability: Available for immediate shipment

List Price: $4,128.00

Price: $2,753.38

Details and Dimensions

Height 39"
Width 25"
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron