Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Corbett C10965 "Dolce" 4 or more Bulb Bathroom Light

Item: C10965
Finish: Champagne Leaf
Online Availability: Available for immediate shipment

Details and Dimensions

Height 8"
Width 27-3/4"
Extension From Wall 5-3/4"
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Voltage 120V
Construction Hand Crafted Iron