X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C10963 "Dolce" 3 Bulb Bathroom Light

Item: C10963
Finish: Champagne Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 8"
Width 18-1/2"
Extension From Wall 5-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Construction Hand Crafted Iron