X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C109512 "Dolce" Linear Pendant

Item: C109512
Finish: Champagne Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 24"
Width 20"
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron