X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C109412 "Dolce" Entrance / Foyer Pendant

Item: C109412
Finish: Champagne Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 28"
Width 25"
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron