Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Corbett C10941 "Dolce" Mini Pendant

Item: C10941
Finish: Champagne Leaf
Online Availability: Available for immediate shipment

Details and Dimensions

Height 11-1/2"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron