Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C10933 "Dolce" Semi Flush Mount Ceiling Light

Item: C10933
Finish: Champagne Leaf
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $816.00

Price: $544.27

Details and Dimensions

Height 12"
Width 12"
Diameter 12"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron