X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C10912 "Dolce" Multi Bulb Wall Sconce

Item: C10912
Finish: Champagne Leaf
Online Availability: Available for immediate shipment

List Price: $777.00

Price: $518.26



Details and Dimensions

Height 18-1/2"
Width 12-1/2"
Extension From Wall 6"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Lighting Direction Down Light
Mounting Options Down Light
Construction Hand Crafted Iron