X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C10911 "Dolce" Multi Bulb Wall Sconce

Item: C10911
Finish: Champagne Leaf
Online Availability: Please call for availability.

List Price: $558.00

Price: $372.19



Details and Dimensions

Height 14-1/4"
Width 9"
Extension From Wall 4-3/4"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Lighting Direction Down Light
Mounting Options Down Light
Construction Hand Crafted Iron