X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C10575 "Shoji" Entrance / Foyer Pendant

Item: C10575
Finish: Bonsai Bronze
Online Availability: Available for immediate shipment

List Price: $3,492.00

Price: $2,329.16



Details and Dimensions

Height 41-1/2"
Width 22"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron