X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C10574 "Shoji" Entrance / Foyer Pendant

Item: C10574
Finish: Bonsai Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 34"
Width 18"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron