X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C10572 "Shoji" Entrance / Foyer Pendant

Item: C10572
Finish: Bonsai Bronze
Online Availability: Available for immediate shipment

List Price: $1,641.00

Price: $1,094.55



Details and Dimensions

Height 25"
Width 14"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron