X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C10544 "Shoji" Entrance / Foyer Pendant

Item: C10544
Finish: Bonsai Bronze
Online Availability: Available for immediate shipment

List Price: $2,097.00

Price: $1,398.70



Details and Dimensions

Height 13-1/4"
Width 24"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron