X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett COR10512 "Shoji" Multi Bulb Wall Sconce

Item: COR10512
Finish: Bonsai Bronze
Online Availability: Available for immediate shipment

List Price: $921.00

Price: $614.31



Details and Dimensions

Height 25"
Width 14"
Extension From Wall 5"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Construction Hand Crafted Iron