X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C10248 "Olivia" Entrance / Foyer Pendant

Item: C10248
Finish: Polished Nickel
Online Availability: Please call for availability.


Details and Dimensions

Height 42"
Width 29"
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Cast Brass