X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C10246 "Olivia" Entrance / Foyer Pendant

Item: C10246
Finish: Polished Nickel
Online Availability: Please call for availability.

List Price: $3,711.00

Price: $2,475.24



Details and Dimensions

Height 36-1/2"
Width 23-1/4"
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Cast Brass