X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C10244 "Olivia" Entrance / Foyer Pendant

Item: C10244
Finish: Polished Nickel
Online Availability: Please call for availability.

List Price: $2,013.00

Price: $1,342.67



Details and Dimensions

Height 26-1/2"
Width 17"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Cast Brass