X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C162713 "Bliss" Entrance / Foyer Pendant

Item: C162713
Finish: Topaz Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 59"
Width 48"
Number of Bulbs 12
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type White Pearl
Shade Material Glass
Shade Included Yes
Crystal Yes
Crystal Type Brazillian Rock With Smoked
Suitable Installation Dry
Voltage 120V
Construction Hand Crafted Iron
Includes Nickel And Crystal Tassels