X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C16247 "Bliss" Entrance / Foyer Pendant

Item: C16247
Finish: Topaz Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 43"
Width 28"
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type White Pearl
Shade Material Glass
Shade Included Yes
Crystal Yes
Crystal Type Brazillian Rock With Smoked
Suitable Installation Dry
Voltage 120V
Construction Hand Crafted Iron
Includes Nickel And Crystal Tassels