X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C16237 "Bliss" Semi Flush Mount Ceiling Light

Item: C16237
Finish: Topaz Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28"
Width 26"
Diameter 26"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type White Pearl
Shade Material Glass
Shade Included Yes
Crystal Yes
Crystal Type Brazillian Rock With Smoked
Suitable Installation Dry
Voltage 120V
Construction Hand Crafted Iron
Includes Nickel And Crystal Tassels