X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C12841F "Vertigo" Mini Pendant

Item: C12841F
Finish: Modern Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $954.00

Price: $636.00



Details and Dimensions

Height 9-1/4"
Width 9-1/4"
Canopy Size 5-1/4'' Diameter
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Citrine Ice Difuser
Shade Material Glass
Shade Included Yes
Downrod Quantity 4
Downrod Length (1) 6'', (2) 12'', (1) 18''
Suitable Installation Dry
Voltage 120V
Construction Hand Froged Iron