X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C12811F "Vertigo" 1 Bulb Wall Sconce

Item: C12811F
Finish: Modern Silver
Online Availability: Please call for availability.

List Price: $579.00

Price: $386.00



Details and Dimensions

Height 10"
Width 9-3/4"
Extension From Wall 5"
Canopy Size 12'' Diameter
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Lighting Direction Down Light
Glass Type Citrine Ice Difuser
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Hand Froged Iron