Casablanca Fan Company C83U11D "Four Seasons" Large (52'' and Larger) Ceiling Fan
| Item: | C83U11D |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $194.40 (Pricing is for White)
Details and Dimensions
| Height | 13" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 13° |
| Blade Material | All-Weather ABS |
| Remote Control Included | No |
| Switch Type | Pull Chain |
| Air Flow | 5439 CFM |
| Air Flow Efficiency | 90.7 CFM / Watt |
| Revolutions Per Minute | 200 RPM |
| Electrical Usage | 80 Watts |
| Fan Motor Size | Direct Drive 172mm x 12mm |
| Suitable Installation | Damp |
| Downrod Quantity | 1 |
| Downrod Length | (1) 3 |
| Light Kit | Not Included |
| Weight | 11 lbs |
| Eco-Friendly | Energy Star |
| Outdoor Fans | Yes |
| Product Specifications |
| Warranty |


