Casablanca Fan Company C72U11D "Four Seasons" Medium (42'' to 50'') Ceiling Fan
| Item: | C72U11D |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $113.40
Details and Dimensions
| Height | 8" |
| Width / Diameter | 42" |
| Fan Type | Hugger |
| Number of Blades | 5 |
| Blade Span | 42" |
| Blade Pitch | 13° |
| Reversible Blades | Yes |
| Blade Color | Snow White / Bleached Oak |
| Blade Material | Wood |
| Remote Control Included | No |
| Switch Type | Pull Chain |
| Air Flow | 5100 CFM |
| Air Flow Efficiency | 74.3 CFM / Watt |
| Revolutions Per Minute | 200 RPM |
| Electrical Usage | 85 Watts |
| Fan Motor Size | Direct Drive 172mm x 12mm |
| Suitable Installation | Dry |
| Light Kit | Not Included |
| Weight | 11 lbs |
| Warranty |


