X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9553BN "Stanton" Entrance / Foyer Pendant

Item: C9553BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $636.00

Price: $424.21 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 35-1/4"
Width 22"
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Chain Length 72"
Wire Length 120"