X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9552BN "Stanton" Entrance / Foyer Pendant

Item: C9552BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 29"
Width 16-3/4"
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 72"
Wire Length 120"