X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C8462BS000CR "Elan" Multi Bulb Wall Sconce

Item: C8462BS000CR
Finish: Brushed Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-1/4"
Width 9-7/10"
Extension From Wall 4"
Backplate Dimension 5'' W x 5'' H x 1-3/4'' E
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Crystal Yes
Voltage 120V