Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C4066BS000CR "Elan" Mid Sized Chandelier

Item: C4066BS000CR
Finish: Brushed Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 29-1/4"
Width 26"
Diameter 26"
Number Of Tiers 1
Canopy Size 5'' Dia. x 1-2/5'' H
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Crystal Yes
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', (1) 18''
Chain Length 12"
Wire Length 72"
Voltage 120V