X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4064BS000CR "Elan" Mini Chandelier

Item: C4064BS000CR
Finish: Brushed Silver
Online Availability: Please call for availability.

List Price: $315.00

Price: $210.11



Details and Dimensions

Height 18"
Width 15"
Diameter 15"
Number Of Tiers 1
Canopy Size 5'' Dia. x 1-2/5'' H
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Crystal Yes
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', (1) 18''
Chain Length 12"
Wire Length 72"
Voltage 120V