X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4060BS000CR "Elan" Mid Sized Chandelier

Item: C4060BS000CR
Finish: Brushed Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 35-1/2"
Width 32"
Diameter 32"
Number Of Tiers 2
Canopy Size 5'' Dia.
Number of Bulbs 10
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 600 W
Crystal Yes
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', (1) 18''
Chain Length 12"
Wire Length 72"
Voltage 120V