Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3419BB242 "Belmont" Mid Sized Chandelier

Item: C3419BB242
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $537.00

Price: $358.18

Details and Dimensions

Height 37-1/2"
Width 31"
Diameter 31"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Soft White
Shade Material Glass
Chain Length 120"
Wire Length 180"
Voltage 120V