X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3418BBSW "Belmont" Semi Flush Mount Ceiling Light

Item: C3418BBSW
Finish: Burnished Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 14"
Width 14-1/2"
Diameter 14-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Soft White
Shade Material Glass