X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3417BB149 "Belmont" Linear Pendant

Item: C3417BB149
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $273.00

Price: $182.09



Details and Dimensions

Height 24"
Width 36"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Soft White
Shade Material Glass
Chain Length 120"
Wire Length 180"