X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3416BB287 "Belmont" Mid Sized Chandelier

Item: C3416BB287
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $378.00

Price: $252.13 (Pricing is for Burnished Bronze)




Details and Dimensions

Height 26"
Width 25"
Diameter 25"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Mist Scavo
Shade Material Glass
Chain Length 120"
Wire Length 180"
Voltage 120V