X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3415BB242 "Belmont" Mid Sized Chandelier

Item: C3415BB242
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $378.00

Price: $252.13



Details and Dimensions

Height 28"
Width 25-1/2"
Diameter 25-1/2"
Number Of Tiers 1
Canopy Size 4-9/10'' Dia.
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Soft White
Shade Material Glass
Chain Length 120"
Wire Length 180"
Voltage 120V